Belt Barrier, Chrome, Belt Yellow
Mfr # 896-STD-1S-STD-NO-YCX-C
Zoro # G6233044
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Belt Length
7 1/2 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Type
Wall Unit
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-1S-STD-NO-YCX-C
Zoro #
G6233044
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Cleaning in progress
Type
Wall Unit
Finish
Satin Chrome
Frame Finish
Satin Chrome
Number of Belts
1
Legend
Cleaning in Progress
Legend Color
Black
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Frame Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.