Belt Barrier, Chrome, Belt Yellow
Mfr # 896-STD-1S-STD-NO-YEX-C
Zoro # G6236386
product price: $60.65
/eaKey Features
Belt Length
7 1/2 ft
Belt Color
Yellow
Belt Message
Out of Service
Type
Wall Unit
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-1S-STD-NO-YEX-C
Zoro #
G6236386
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
7 1/2 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Out of Service
Type
Wall Unit
Finish
Satin Chrome
Legend
Out of Service
Frame Finish
Satin Chrome
Legend Color
Black
Number of Belts
1
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Number of Belts 1, Frame Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.