Belt Barrier, Chrome, Belt Yellow/Black
Mfr # 897-24-S-1P-NO-D4X-C
Zoro # G6236325
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Black/Yellow
Width (In.)
2 in
Finish
Polished chrome
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-24-S-1P-NO-D4X-C
Zoro #
G6236325
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Finish
Polished chrome
Type
Wall Unit
Number of Belts
1
Frame Finish
Polished Chrome
Belt Pattern
Chevron
Description
Retractable Belt Barrier, Belt Length 24 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.