Belt Barrier, Green, Belt Color Red
Mfr # 896-STD-28-MAX-NO-R5X-C
Zoro # G6233114
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Belt Length
13 ft
Belt Color
Red
Includes
Receiving Clip
Width (In.)
2 in
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-28-MAX-NO-R5X-C
Zoro #
G6233114
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
13 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Includes
Receiving Clip
Type
Wall Unit
Finish
Green
Number of Belts
1
Includes Mounting Hardware
Included
Frame Color
Green
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Red, Frame Color Green, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.