Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier, Green, Belt Color Yellow

  • Mfr # 896-STD-28-MAX-NO-Y5X-C

  • Zoro # G6233123


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Belt Length
13 ft
Belt Color
Yellow
Includes
Receiving Clip
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
896-STD-28-MAX-NO-Y5X-C
Zoro #
G6233123
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
13 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Includes
Receiving Clip
Type
Wall Unit
Finish
Green
Number of Belts
1
Frame Color
Green
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Frame Color Green, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.