Zoro Homepage

Belt Barrier, Green, Belt Color Yellow

  • Mfr # 896-STD-28-STD-NO-Y5X-C

  • Zoro # G6232642


product price: $54.39
/ea

Key Features

Belt Length
7 1/2 ft
Belt Color
Yellow
Includes
Receiving Clip
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896-STD-28-STD-NO-Y5X-C
Zoro #
G6232642
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
7 1/2 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Includes
Receiving Clip
Type
Wall Unit
Finish
Green
Frame Color
Green
Number of Belts
1
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Frame Color Green, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.