Belt Barrier, Green, Belt Color Yellow
Mfr # 896-STD-28-STD-NO-YDX-C
Zoro # G6232816
product price: $57.15
/eaKey Features
Belt Length
7 1/2 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Finish
Green
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-28-STD-NO-YDX-C
Zoro #
G6232816
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
7 1/2 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Finish
Green
Type
Wall Unit
Frame Color
Green
Legend
Danger Keep Out
Number of Belts
1
Legend Color
Black
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Green, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.