Shop TENSABARRIER
See all product information
Create Account
Belt Barrier, Polished Chrome, 13 ft Length, 16 1/2 in Post Height, No Entry
- Mfr # 896T2-1P-MAX-RBX-C
- Zoro # G9578721
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
13 ft
Belt Color
Red
Post Height
16 1/2 in
Belt Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896T2-1P-MAX-RBX-C
- Zoro #
- G9578721
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Belt Barrier
- Belt Color
- Red
- Color
- Polished Chrome
- Belt Message
- No Entry
- Includes
- Clip
- Number of Belts
- 2
- ADA Compliance
- No
- Post Finish
- Bronze
- Legend
- No Entry
- Legend Color
- White
- Indoor/Outdoor Usage
- Indoor
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 13 ft
- Post Height
- 16 1/2 in
- Belt Width
- 2 in
- Overall Height
- 16 1/2 in
- Manufacturer Warranty Length
- 2 yr
Description
Belt Barrier, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Legend No Entry, Legend Color White, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.