Belt Barrier, Red, Belt Color Yellow
Mfr # 896-STD-21-MAX-NO-Y5X-C
Zoro # G6233236
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Belt Length
13 ft
Belt Color
Yellow
Includes
Receiving Clip
Finish
Red
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-21-MAX-NO-Y5X-C
Zoro #
G6233236
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
13 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Includes
Receiving Clip
Finish
Red
Type
Wall Unit
Includes Mounting Hardware
Included
Frame Color
Red
Number of Belts
1
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Frame Color Red, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.