Belt Barrier, Red, Belt Color Yellow
Mfr # 897-24-S-21-NO-Y5X-C
Zoro # G6234286
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Width (In.)
2 in
Type
Wall Unit
Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897-24-S-21-NO-Y5X-C
Zoro #
G6234286
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Type
Wall Unit
Finish
Red
Frame Color
Red
Number of Belts
1
Description
Retractable Belt Barrier, Belt Length 24 ft, Belt Color Yellow, Frame Color Red, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.