Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier, Red, Belt Yellow/Black

  • Mfr # 897-24-S-21-NO-D4X-C

  • Zoro # G6234261


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Belt Length
24 ft
Belt Color
Black/Yellow
Finish
Red
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-24-S-21-NO-D4X-C
Zoro #
G6234261
UPC #
094705578223
Country of Origin
United Kingdom

Dimensions

Belt Length
24 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Finish
Red
Type
Wall Unit
Frame Color
Red
Number of Belts
1
Belt Pattern
Chevron

Description

Retractable Belt Barrier, Belt Length 24 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Red, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.