Belt Barrier, Satin Chrome, 13 ft Length, 16 1/2 in Post Height, No Legend

  • Mfr # 896T2-1S-MAX-D4X-C

  • Zoro # G9578597


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Belt Length
13 ft
Belt Color
Black/Yellow
Post Height
16 1/2 in
Belt Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896T2-1S-MAX-D4X-C
Zoro #
G9578597
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Overall Height
16 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Belt Barrier
Belt Color
Black/Yellow
Color
Satin Chrome
Includes
Clip
ADA Compliance
No
Post Finish
Bronze
Number of Belts
2
Mounting Style
Fixed Mounting Plate
Legend
No Legend
Frame Color
Silver
Belt Pattern
Chevron
Reflectivity
Non-Reflective
Indoor/Outdoor Usage
Indoor

Description

Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Reflectivity Non-Reflective, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.