Belt Barrier, Yellow, 13 ft Length, 16 1/2 in Post Height, No Entry

  • Mfr # 896T2-35-MAX-RBX-C

  • Zoro # G9578886


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Belt Length
13 ft
Belt Color
Red
Post Height
16 1/2 in
Belt Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
896T2-35-MAX-RBX-C
Zoro #
G9578886
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Overall Height
16 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Belt Barrier
Belt Color
Red
Color
Yellow
Belt Message
No Entry
ADA Compliance
No
Includes
Clip
Number of Belts
2
Post Finish
Bronze
Legend
No Entry
Mounting Style
Fixed Mounting Plate
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Frame Color
Yellow
Legend Color
White
Indoor/Outdoor Usage
Indoor

Description

Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend No Entry, Legend Color White, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products