Shop TENSABARRIER
See all product information
Create Account
Belt Barrier, Yellow, 7 1/2 ft Length, 16 1/2 in Post Height, Caution Do Not Enter
- Mfr # 896T2-35-STD-RGX-C
- Zoro # G9579516
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
7 1/2 ft
Post Height
16 1/2 in
Belt Width
2 in
Belt Message
Caution - Do Not Enter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896T2-35-STD-RGX-C
- Zoro #
- G9579516
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Belt Barrier
- Belt Color
- Red
- Color
- Yellow
- Belt Message
- Caution - Do Not Enter
- Includes
- Clip
- Post Finish
- Bronze
- ADA Compliance
- No
- Number of Belts
- 2
- Legend
- Caution Do Not Enter
- Legend Color
- White
- Indoor/Outdoor Usage
- Indoor
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 16 1/2 in
- Belt Width
- 2 in
- Overall Height
- 16 1/2 in
- Manufacturer Warranty Length
- 2 yr
Description
Belt Barrier, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Legend Caution Do Not Enter, Legend Color White, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.