Belt Barrier, Yellow, 7 1/2 ft Length, 16 1/2 in Post Height, Danger Keep Out
- Mfr # 896T2-35-STD-YDX-C
- Zoro # G9579464
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
7 1/2 ft
Post Height
16 1/2 in
Belt Width
2 in
Belt Message
Danger - Keep Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 896T2-35-STD-YDX-C
- Zoro #
- G9579464
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 16 1/2 in
- Belt Width
- 2 in
- Overall Height
- 16 1/2 in
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Belt Barrier
- Belt Color
- Yellow
- Color
- Yellow
- Belt Message
- Danger - Keep Out
- Includes
- Clip
- Post Finish
- Bronze
- Number of Belts
- 2
- ADA Compliance
- No
- Legend
- Danger Keep Out
- Legend Color
- Black
- Indoor/Outdoor Usage
- Indoor
Description
Belt Barrier, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.