Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier, Yellow, Belt Color Black

  • Mfr # 897-24-S-35-NO-B9X-C

  • Zoro # G6234225


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Belt Length
24 ft
Belt Color
Black
Includes
Wall Receiver Clip
Finish
Yellow
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-24-S-35-NO-B9X-C
Zoro #
G6234225
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
24 ft
Width (In.)
2 in
Belt Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Black
Includes
Wall Receiver Clip
Finish
Yellow
Type
Wall Unit
Includes Mounting Hardware
Included
Frame Material
Plastic
Frame Color
Yellow

Description

Retractable Belt Barrier, Belt Length 24 ft, Belt Width 2 in, Belt Color Black, Frame Color Yellow, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.