Belt Barrier, Yellow, Belt Color Black
Mfr # 897-30-S-35-NO-B9X-C
Zoro # G6234821
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Black
Includes
Wall Receiver Clip
Width (In.)
2 in
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-30-S-35-NO-B9X-C
Zoro #
G6234821
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
30 ft
Width (In.)
2 in
Belt Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Includes
Wall Receiver Clip
Type
Wall Unit
Finish
Yellow
Frame Material
Plastic
Frame Color
Yellow
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Width 2 in, Belt Color Black, Frame Color Yellow, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.