Belt Barrier, Yellow, Belt Color Blue
Mfr # 897-30-C-35-NO-L5X-A
Zoro # G6235135
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Blue
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-30-C-35-NO-L5X-A
Zoro #
G6235135
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
30 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Blue
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Finish
Yellow
Type
Wall Unit
Number of Belts
1
Includes Mounting Hardware
Included
Frame Color
Yellow
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Blue, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.