Belt Barrier, Yellow, Belt Color Blue
Mfr # 897-30-S-35-NO-L5X-C
Zoro # G6234785
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Blue
Finish
Yellow
Width (In.)
2 in
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-30-S-35-NO-L5X-C
Zoro #
G6234785
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
30 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Blue
Finish
Yellow
Type
Wall Unit
Number of Belts
1
Frame Color
Yellow
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Color Blue, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.