Belt Barrier, Yellow, Belt Color Green

  • Mfr # 897-15-S-35-NO-G6X-C

  • Zoro # G6233726


product price:  $60.99
/ea

Key Features

Belt Length
15 ft
Belt Color
Green
Finish
Yellow
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-15-S-35-NO-G6X-C
Zoro #
G6233726
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
15 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Green
Finish
Yellow
Type
Wall Unit
Frame Color
Yellow
Number of Belts
1

Description

Retractable Belt Barrier, Belt Length 15 ft, Belt Color Green, Frame Color Yellow, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.