Belt Barrier, Yellow, Belt Color Red

  • Mfr # 897-30-C-35-NO-R5X-A

  • Zoro # G6235144


product price: $213.18
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Red
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897-30-C-35-NO-R5X-A
Zoro #
G6235144
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
30 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Type
Wall Unit
Finish
Yellow
Includes Mounting Hardware
Included
Frame Color
Yellow
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Red, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.