Zoro Homepage

Belt Barrier, Yellow, Belt Color Yellow

  • Mfr # 896-STD-35-MAX-NO-YAX-C

  • Zoro # G7423367


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Belt Length
13 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Fixed Mounting Plate
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896-STD-35-MAX-NO-YAX-C
Zoro #
G7423367
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
13 ft
Width (In.)
2 in
Belt Width
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Mounting Style
Fixed Mounting Plate
Finish
Yellow
Type
Wall Unit
Legend
Caution Do Not Enter
Frame Color
Yellow
Belt Pattern
No Pattern
Number of Belts
1
Legend Color
Black
Reflectivity
Non-Reflective

Description

Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.