Belt Barrier, Yellow, Belt Color Yellow
Mfr # 896-STD-35-MAX-NO-YEX-C
Zoro # G6233421
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Belt Length
13 ft
Belt Color
Yellow
Belt Message
Out of Service
Width (In.)
2 in
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-35-MAX-NO-YEX-C
Zoro #
G6233421
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
13 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Out of Service
Finish
Yellow
Type
Wall Unit
Frame Color
Yellow
Number of Belts
1
Legend Color
Black
Legend
Out of Service
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.