Retractable Belt Barrier, 24 ft Length, Danger Keep Out, Yellow
Mfr # 897-24-S-35-NO-YDX-C
Zoro # G6042635
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Type
Wall Unit
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897-24-S-35-NO-YDX-C
Zoro #
G6042635
UPC #
094705619315
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Type
Wall Unit
Finish
Yellow
Number of Belts
1
Legend
Danger Keep Out
Frame Color
Yellow
Legend Color
Black
Description
Retractable Belt Barrier, Belt Length 24 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.