Horizontal Tubing, Polished Chrome, 6 ft Length, Polished Chrome
Mfr # TUBE-920XX-1P-06/0
Zoro # G6205482
product price:Â $61.99
/eaKey Features
Color
Polished Chrome
Overall Length
6 ft
Finish
Polished Chrome
Diameter
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUBE-920XX-1P-06/0
Zoro #
G6205482
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 ft
Diameter
2 in
Bar Diameter
2 in
Details
Item
Horizontal Tubing
Color
Polished Chrome
Finish
Polished Chrome
Material
Steel
Description
Horizontal Tubing, Overall Height Not Applicable, Bar Diameter 2 in, Base Diameter Not Applicable, Number of Lines Not Applicable, Product Type Horizontal Tubing, Material Steel, Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.