Zoro Homepage

Merchandising Bowl, Tower, 13 in. dia.

  • Mfr # IMPULSE4-1P

  • Zoro # G6836304


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
49 in
Length
13 in
Finish
Polished Chrome
ADA Compliance
Yes
Includes
(4) Transparent Bowls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPULSE4-1P
Zoro #
G6836304
UPC #
-
Country of Origin
United States

Dimensions

Height
49 in
Length
13 in
Overall Height
49 in
Overall Length
13 in

Details

Item
Merchandising Bowl
Finish
Polished Chrome
ADA Compliance
Yes
Includes
(4) Transparent Bowls
Color
Polished Chrome
Type
Tower

Description

Merchandising Bowl, Overall Height 49 in, Overall Length 13 in, Bar Diameter Not Applicable, Number of Lines Not Applicable, Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.