Shop TENSABARRIER
See all product information
Create Account
Receiver Post, 18 In H, Black
- Mfr # 8G1B-33-33-33-RCV
- Zoro # G6825043
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Basic
Base Material
Steel
Post Material
Steel
Base Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8G1B-33-33-33-RCV
- Zoro #
- G6825043
- UPC #
- -
- Country of Origin
- China
- Item
- Single Belt Receiver Post
- Base Type
- Basic
- Base Material
- Steel
- Post Material
- Steel
- Base Finish
- Black
- ADA Compliance
- Yes
- Post Finish
- Black
- Number of Belts
- 1
- Base Color
- Black
- Post Color
- Black
- Fillable
- No
- Base Weight
- 18 lb
Dimensions
- Post Diameter
- 2 in
- Overall Height
- 18 in
- Base Diameter
- 14 in
- Maximum Overall Height
- 18 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
- Minimum Overall Height
- 18 in
Description
Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 18 in, Post Color Black, Post Material Steel, Post Diameter 2 in, Base Diameter 14 in, Minimum Overall Height 18 in, Base Color Black, Post Finish Black, Base Material Steel, Base Finish Black, Base Weight 18 lb, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.