Receiver Post, 36-1/2 In H
Mfr # 889F-3P-3P-RCV
Zoro # G6704022
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Stainless Steel
Post Material
Stainless Steel
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-3P-3P-RCV
Zoro #
G6704022
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Details
Item
Single Belt Receiver Post
Base Type
Round Flat
Base Material
Stainless Steel
Post Material
Stainless Steel
ADA Compliance
No
Post Finish
Polished Stainless Steel
Base Finish
Polished Stainless Steel
Number of Belts
1
Includes
Receiver Cassette (No Belt)
Base Color
Silver
Post Color
Silver
Fillable
No
Base Configuration
Attached
Description
Single Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Silver, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Silver, Post Finish Polished Stainless Steel, Base Material Stainless Steel, Base Finish Polished Stainless Steel, Indoor/Outdoor Usage Indoor, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.