Receiver Post, 36-1/2 In H, Black
Mfr # 889F-33-33-RCV
Zoro # G6879966
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-33-33-RCV
Zoro #
G6879966
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Minimum Overall Height
36 1/2 in
Details
Item
Single Belt Receiver Post
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Post Finish
Black
Base Finish
Black
ADA Compliance
No
Number of Belts
1
Base Color
Black
Post Color
Black
Base Configuration
Attached
Fillable
No
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Minimum Overall Height 36 1/2 in, Base Configuration Attached, Base Color Black, Post Finish Black, Base Material Steel, Base Finish Black, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.