Receiver Post, 36-1/2 In H, Satin Brass
Mfr # 889R-2S-2S-RCV
Zoro # G6675706
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Removable
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889R-2S-2S-RCV
Zoro #
G6675706
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Minimum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Details
Item
Single Belt Receiver Post
Base Type
Removable
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Brass
ADA Compliance
No
Includes
Receiver Cassette (No Belt)
For Use With
Crowd Control/4213S-S Socket Needed
Post Finish
Satin Brass
Number of Belts
1
Fillable
No
Base Configuration
Detachable
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Post Finish Satin Brass, Base Material Steel, Base Finish Brass, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.