Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Post, 36-1/2 In H, White

  • Mfr # 889R-33-32-RCV

  • Zoro # G6526502


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Removable
Base Material
Steel
Post Material
Stainless Steel
For Use With
Crowd Control/4213S-S Socket Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889R-33-32-RCV
Zoro #
G6526502
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Minimum Overall Height
36 1/2 in
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Single Belt Receiver Post
Base Type
Removable
Base Material
Steel
Post Material
Stainless Steel
For Use With
Crowd Control/4213S-S Socket Needed
ADA Compliance
No
Includes
Receiver Cassette (No Belt)
Post Finish
White
Base Finish
White
Number of Belts
1
Base Color
Black
Post Color
White
Fillable
No
Base Configuration
Detachable

Description

Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color White, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Black, Post Finish White, Base Material Steel, Base Finish White, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.