Receiver Post, 36-1/2 In H, Yellow
Mfr # 889F-35-35-RCV
Zoro # G6861373
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Steel
Post Material
Stainless Steel
Post Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-35-35-RCV
Zoro #
G6861373
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Single Belt Receiver Post
Base Type
Round Sloped
Base Material
Steel
Post Material
Stainless Steel
Post Finish
Yellow
ADA Compliance
No
Base Finish
Yellow
Number of Belts
1
Includes
Receiver Cassette (No Belt)
Base Color
Yellow
Post Color
Yellow
Base Configuration
Attached
Fillable
No
Description
Single Belt Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Yellow, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Yellow, Post Finish Yellow, Base Material Steel, Base Finish Yellow, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.