Receiver Post, 36-1/2In H, Satin Stainless
Mfr # 889F-3S-3S-RCV
Zoro # G7127443
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-3S-3S-RCV
Zoro #
G7127443
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
36 1/2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Maximum Overall Height
36 1/2 in
Minimum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Details
Item
Single Belt Receiver Post
Base Type
Fixed Flanged
Base Material
Steel
Post Material
Stainless Steel
Base Finish
Satin Stainless Steel
Post Finish
Satin Stainless Steel
ADA Compliance
No
Number of Belts
1
Fillable
No
Base Configuration
Attached
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 5 in, Minimum Overall Height 36 1/2 in, Base Configuration Attached, Post Finish Satin Stainless Steel, Base Material Steel, Base Finish Satin Stainless Steel, Indoor/Outdoor Usage Indoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.