Zoro Homepage

Receiver Post, 38 In H, Black

  • Mfr # 886-33-RCV

  • Zoro # G6929526


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Rubber
Post Material
Plastic
Base Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-33-RCV
Zoro #
G6929526
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Minimum Overall Height
38 in
Manufacturer Warranty Length
2 yr

Details

Item
Single Belt Receiver Post
Base Type
Stake
Base Material
Rubber
Post Material
Plastic
Base Finish
Black
ADA Compliance
No
Post Finish
Black
For Use With
Tens Barrier Posts
Includes
Receiver Cassette (No Belt)
Number of Belts
1
Post Color
Black
Base Color
Black
Fillable
No

Description

Single Belt Receiver Post, Base Type Stake, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.