Receiver Post, 38 In H, Black
Mfr # 890B-33-33-33-RCV
Zoro # G7131144
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Round Flat
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890B-33-33-33-RCV
Zoro #
G7131144
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
38 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Details
Item
Single Belt Receiver Post
Base Type
Round Flat
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Base Finish
Black
Post Finish
Black
For Use With
Tens Barrier Posts
ADA Compliance
Yes
Number of Belts
1
Base Color
Black
Post Color
Black
Fillable
No
Description
Single Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.