Receiver Post, 38 In H, Black Wrinkle
Mfr # 890B-33-89-89-RCV
Zoro # G6989175
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Post Finish
Black Wrinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890B-33-89-89-RCV
Zoro #
G6989175
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
38 in
Base Diameter
14 in
Minimum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Details
Item
Single Belt Receiver Post
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Post Finish
Black Wrinkle
Base Finish
Black
Includes
Receiver Cassette (No Belt)
For Use With
Tens Barrier Posts
ADA Compliance
Yes
Number of Belts
1
Base Color
Black
Fillable
No
Description
Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Black Wrinkle, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.