Zoro Homepage

Receiver Post, 38 In H, Black Wrinkle

  • Mfr # RB1-89-89-RCV

  • Zoro # G7043522


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1-89-89-RCV
Zoro #
G7043522
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
13 1/2 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Minimum Overall Height
38 in
Height Adjustability
Fixed Height

Details

Item
Single Belt Receiver Post
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
ADA Compliance
No
Post Finish
Black Wrinkle
Base Finish
Black Wrinkle
Includes
Receiver Cassette (No Belt)
Number of Belts
1
Post Color
Black
Base Color
Black
Base Weight
27 lb
Fillable
No

Description

Single Belt Receiver Post, Base Type Wheeled, Fillable No, Maximum Overall Height 38 in, Post Color Black, Post Material Steel, Post Diameter 2 1/2 in, Base Diameter 13 1/2 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Black Wrinkle, Base Material Steel, Base Finish Black Wrinkle, Base Weight 27 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.