Receiver Post, 38 In H, Gray Hammertone
Mfr # 889B-33-73-RCV
Zoro # G7230492
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889B-33-73-RCV
Zoro #
G7230492
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Minimum Overall Height
36 1/2 in
Details
Item
Single Belt Receiver Post
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
ADA Compliance
Yes
For Use With
Post with Retractable Belt
Base Finish
Black
Post Finish
Gray Hammertone
Number of Belts
1
Base Color
Black
Post Color
Gray
Fillable
No
Description
Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Gray, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Minimum Overall Height 36 1/2 in, Base Color Black, Post Finish Gray Hammertone, Base Material Cast Iron, Base Finish Black, Indoor/Outdoor Usage Indoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.