Zoro Homepage

Receiver Post, 38 In H, Gray Hammertone

  • Mfr # 890B-33-73-73-RCV

  • Zoro # G6678707


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890B-33-73-73-RCV
Zoro #
G6678707
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
38 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Minimum Overall Height
38 in
Height Adjustability
Fixed Height

Details

Item
Single Belt Receiver Post
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Base Finish
Black
Post Finish
Gray Hammertone
For Use With
Tens Barrier Posts
ADA Compliance
Yes
Number of Belts
1
Base Color
Black
Fillable
No

Description

Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Black, Post Finish Gray Hammertone, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.