Shop TENSABARRIER
See all product information
Create Account
Receiver Post, 38 In H, Green
- Mfr # 889T2B-33-28-RCV
- Zoro # G6991153
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
For Use With
Tens Barrier Posts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 889T2B-33-28-RCV
- Zoro #
- G6991153
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2 1/2 in
- Overall Height
- 38 in
- Base Diameter
- 14 in
- Manufacturer Warranty Length
- 2 yr
- Minimum Overall Height
- 38 in
- Maximum Overall Height
- 38 in
- Height Adjustability
- Fixed Height
Details
- Item
- Dual Belt Receiver Post
- Base Type
- Basic
- Base Material
- Cast Iron
- Post Material
- Stainless Steel
- For Use With
- Tens Barrier Posts
- Includes
- Replacement Cassettes
- Base Finish
- Black
- ADA Compliance
- Yes
- Post Finish
- Green
- Number of Belts
- 1
- Post Color
- Green
- Base Color
- Black
- Fillable
- No
Description
Dual Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 38 in, Post Color Green, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Base Color Black, Post Finish Green, Base Material Cast Iron, Base Finish Black, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.