Zoro Homepage

Receiver Post, 38 In H, Polished Brass

  • Mfr # 889T2U-2P-2P-RCV

  • Zoro # G6987924


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Universal
Base Material
Cast Iron
Post Material
Stainless Steel
Post Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889T2U-2P-2P-RCV
Zoro #
G6987924
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Maximum Overall Height
38 in
Minimum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Dual Belt Receiver Post
Base Type
Universal
Base Material
Cast Iron
Post Material
Stainless Steel
Post Finish
Polished Brass
Includes
Replacement Cassettes
Base Finish
Brass
ADA Compliance
Yes
For Use With
Maximum Control, Security and Safety
Number of Belts
1
Fillable
No
Base Configuration
Detachable

Description

Dual Belt Receiver Post, Base Type Universal, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Replacement Cassettes, Minimum Overall Height 38 in, Base Configuration Detachable, Post Finish Polished Brass, Base Material Cast Iron, Base Finish Brass, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.