Zoro Homepage

Receiver Post, 38 In H, Red

  • Mfr # 875-21-RCV

  • Zoro # G6725074


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Cast Iron
Post Material
Plastic
Includes
Receiver Cassette (No Belt)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875-21-RCV
Zoro #
G6725074
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Minimum Overall Height
37 1/2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
37 1/2 in

Details

Item
Single Belt Receiver Post
Base Type
Round Flat
Base Material
Cast Iron
Post Material
Plastic
Includes
Receiver Cassette (No Belt)
Base Finish
Red
For Use With
Tens Barrier Posts
ADA Compliance
Yes
Post Finish
Red
Number of Belts
1
Base Color
Red
Post Color
Red
Fillable
No

Description

Single Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 37 1/2 in, Post Color Red, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 37 1/2 in, Base Color Red, Post Finish Red, Base Material Cast Iron, Base Finish Red, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.