Zoro Homepage

Receiver Post, 38 In H, Red

  • Mfr # 886T2-21-RCV

  • Zoro # G7168357


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Rubber
Post Material
Plastic
Base Finish
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886T2-21-RCV
Zoro #
G7168357
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Minimum Overall Height
38 in
Manufacturer Warranty Length
2 yr

Details

Item
Dual Belt Receiver Post
Base Type
Round Flat
Base Material
Rubber
Post Material
Plastic
Base Finish
Red
For Use With
Tens Barrier Posts
Post Finish
Red
Includes
Receiver Cassette (No Belt)
ADA Compliance
Yes
Number of Belts
1
Base Color
Red
Post Color
Red
Fillable
No
Base Configuration
Detachable
Base Weight
17 lb

Description

Dual Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 38 in, Post Color Red, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Configuration Detachable, Base Color Red, Post Finish Red, Base Material Rubber, Base Finish Red, Base Weight 17 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.