Receiver Post, 38 In H, Satin Chrome
Mfr # TCLU-1S-RCV
Zoro # G7034011
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Universal
Base Material
Steel
Post Material
Polycarbonate
Includes
Merchandising Bowls, Post Top Signage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCLU-1S-RCV
Zoro #
G7034011
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Minimum Overall Height
38 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Details
Item
Single Belt Receiver Post
Base Type
Universal
Base Material
Steel
Post Material
Polycarbonate
Includes
Merchandising Bowls, Post Top Signage
ADA Compliance
Yes
Base Finish
Satin Chrome
Post Finish
Satin Chrome
Number of Belts
1
Fillable
Yes
Base Weight
17 lb
Description
Single Belt Receiver Post, Base Type Universal, Fillable Yes, Maximum Overall Height 38 in, Post Material Polycarbonate, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Merchandising Bowls, Post Top Signage, Minimum Overall Height 38 in, Post Finish Satin Chrome, Base Material Steel, Base Finish Satin Chrome, Base Weight 17 lb, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.