Receiver Post, 38 In H, White
Mfr # 886-32-RCV
Zoro # G7144602
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Rubber
Post Material
Plastic
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886-32-RCV
Zoro #
G7144602
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Minimum Overall Height
38 in
Details
Item
Single Belt Receiver Post
Base Type
Stake
Base Material
Rubber
Post Material
Plastic
ADA Compliance
No
For Use With
Tens Barrier Posts
Post Finish
White
Base Finish
White
Includes
Receiver Cassette (No Belt)
Number of Belts
1
Post Color
White
Base Color
White
Fillable
No
Description
Single Belt Receiver Post, Base Type Stake, Fillable No, Maximum Overall Height 38 in, Post Color White, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color White, Post Finish White, Base Material Rubber, Base Finish White, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.