Zoro Homepage

Receiver Post, 38 In H, Yellow

  • Mfr # 886-35-RCV

  • Zoro # G7158934


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Post Material
Plastic
Base Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-35-RCV
Zoro #
G7158934
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Height Adjustability
Fixed Height

Details

Item
Single Belt Receiver Post
Base Type
Round Sloped
Base Material
Rubber
Post Material
Plastic
Base Finish
Yellow
For Use With
Tens Barrier Posts
Post Finish
Yellow
ADA Compliance
No
Includes
Receiver Cassette (No Belt)
Number of Belts
1
Base Color
Yellow
Post Color
Yellow
Fillable
No

Description

Single Belt Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 38 in, Post Color Yellow, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height Not Applicable, Base Color Yellow, Post Finish Yellow, Base Material Rubber, Base Finish Yellow, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.