Zoro Homepage

Receiver Post, 38 In H, Yellow

  • Mfr # 886T2-35-RCV

  • Zoro # G6402882


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Flat
Base Material
Rubber
Post Material
Plastic
Base Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886T2-35-RCV
Zoro #
G6402882
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
19 in
Height Adjustability
Fixed Height
Minimum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in

Details

Item
Dual Belt Receiver Post
Base Type
Round Flat
Base Material
Rubber
Post Material
Plastic
Base Finish
Yellow
Post Finish
Yellow
Includes
Receiver Cassette (No Belt)
ADA Compliance
Yes
For Use With
Tens Barrier Posts
Number of Belts
1
Base Color
Yellow
Post Color
Yellow
Base Weight
17 lb
Base Configuration
Detachable
Fillable
No

Description

Dual Belt Receiver Post, Base Type Round Flat, Fillable No, Maximum Overall Height 38 in, Post Color Yellow, Post Material Plastic, Post Diameter 2 1/2 in, Base Diameter 19 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Configuration Detachable, Base Color Yellow, Post Finish Yellow, Base Material Rubber, Base Finish Yellow, Base Weight 17 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.