Zoro Homepage

Receiver Post, 38 In H, Yellow

  • Mfr # 889B-33-35-RCV

  • Zoro # G6711503


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Base Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889B-33-35-RCV
Zoro #
G6711503
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
14 in
Maximum Overall Height
36 1/2 in
Minimum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr

Details

Item
Single Belt Receiver Post
Base Type
Basic
Base Material
Cast Iron
Post Material
Stainless Steel
Base Finish
Black
Post Finish
Yellow
For Use With
Post with Retractable Belt
ADA Compliance
Yes
Number of Belts
1
Base Color
Black
Post Color
Yellow
Fillable
No

Description

Single Belt Receiver Post, Base Type Basic, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Yellow, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Minimum Overall Height 36 1/2 in, Base Color Black, Post Finish Yellow, Base Material Cast Iron, Base Finish Black, Indoor/Outdoor Usage Indoor, ADA Compliance Yes, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.