Receiver Post, 39 In H, Gray Hammertone
Mfr # RB1-73-73-RCV
Zoro # G4023092
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1-73-73-RCV
Zoro #
G4023092
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Overall Height
39 in
Base Diameter
13 1/2 in
Minimum Overall Height
38 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Single Belt Receiver Post
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
ADA Compliance
No
Includes
Receiver Cassette (No Belt)
Base Finish
Gray Hammertone
Post Finish
Gray Hammertone
Number of Belts
1
Post Color
Gray
Base Color
Gray
Base Weight
27 lb
Fillable
No
Description
Single Belt Receiver Post, Base Type Wheeled, Fillable No, Maximum Overall Height 38 in, Post Color Gray, Post Material Steel, Post Diameter 2 1/2 in, Base Diameter 13 1/2 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 38 in, Base Color Gray, Post Finish Gray Hammertone, Base Material Steel, Base Finish Gray Hammertone, Base Weight 27 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.