Receiver Post, 40-1/2 In H, Black Wrinkle
- Mfr # 890R-33-89-89-RCV
- Zoro # G6530623
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Removable
Base Material
Stainless Steel
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 890R-33-89-89-RCV
- Zoro #
- G6530623
- UPC #
- -
- Country of Origin
- China
- Item
- Single Belt Receiver Post
- Base Type
- Removable
- Base Material
- Stainless Steel
- Post Material
- Stainless Steel
- Includes
- Receiver Cassette (No Belt)
- Post Finish
- Black Wrinkle
- ADA Compliance
- No
- For Use With
- Crowd Control/4213S-S Socket Needed
- Base Finish
- Black Wrinkle
- Number of Belts
- 1
- Post Color
- Black
- Base Color
- Black
- Base Configuration
- Detachable
- Fillable
- No
Dimensions
- Post Diameter
- 2 in
- Overall Height
- 40 1/2 in
- Base Diameter
- 5 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
- Minimum Overall Height
- 36 1/2 in
- Maximum Overall Height
- 36 1/2 in
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Black, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Black, Post Finish Black Wrinkle, Base Material Stainless Steel, Base Finish Black Wrinkle, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.